Portable Work Light

Use for maintenance projects. Lightweight, portable.
  • Telescopic height adjusts from 40 to 76".
  • Tempered glass lens and safety grill.
  • Lights pivot horizontally and vertically.
  • 3-prong plug with attached 15' cord.
  • 200W and 500W Replacement Bulbs available.
CSA Approved
MODEL
NO.
DESCRIPTION WATTS/
LUMENS
BULB
CONFIGURATION
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4948 Tripod 1,400/
26,400
2 x 500W,
2 x 200W
21 $187 $173  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Assembled:
    • Lowest Height: 28 x 37 x 46" (L x W x H)
    • Highest Height: 28 x 37 x 84" (L x W x H)
FEATURES:
  • Two weatherproof On/Off switches per head.
  • Lamp Life: 1,500 hours
INCLUDES:
  • (3) 200 W bulbs
  • (3) 500 W bulbs
    • Note: Each light requires 2 bulbs. One extra of each bulb is included. 
SPECIFICATIONS:
  • 11.7 amps
  • 120 V
  • Cord Gauge: 18/3
  • Cord Type: SJTW
SPECIFICATIONSMETRICIMPERIAL
WEIGHT10 Kg21 lbs.
PARTS:
  • H-4949 Portable Work Light Replacement Bulb - 200 Watt
  • H-4950 Portable Work Light Replacement Bulb - 500 Watt
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/26/2020 03:25:33 AM; CNWEB3 -0-0/0.0-1