Steel Assembly Table - Standard, 120 x 36"

Sturdy, versatile and adjustable. For temporary or permanent assembly areas.
  • Heavy-duty, 12-gauge welded steel tops.
  • Adjustable height. Legs adjust in 2" increments.
  • Sturdy 2" square legs fold for convenient storage.
  • Sets up easily. Hardware included.

    Steel Assembly Tables
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4838 Starter 120 x 36" 28-42" 2,000 246 $750 $717 ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Adjustable Height (Actual): 28 3/4 - 42 1/2"

MATERIAL:
  • Powder coated gray finish

INCLUDES:
  • Two Pieces:
    • (1) 60 x 36" Starter Unit
    • (1) 60 x 36" Add-on Unit (Only has one set of legs)


THICKNESS:
  • Channel: 12 gauge
  • Leg Bracket: 7 gauge
  • Leg Cross Bracket: 6 gauge

CAPACITY:
  • Capacity based on evenly distributed weight.
    • Reduced if loaded in the center.


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH305 x 91 cm120 x 36"
ADJUSTABLE HEIGHT71-107 cm28-42"
CAPACITY907 Kg2,000 lbs.
WEIGHT112 Kg246 lbs.
H-4838 -
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
01/24/2019 04:39:27 AM; CNWEB4 -0-0/0.0-1