Toolbox

Keep one in every corner of your warehouse for tools.
  • Diamond-plate sides are eye catching galvanized steel. Impact-resistant shell.
  • Lift-out plastic tool tray for quick access.
  • Molded inset side handles for easy lifting.
MODEL
NO.
DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
H-4815 23 x 12 x 10" 10 $52 ADD
MATERIAL:
  • Draw Bolts: Nickel plated steel
  • Piano Hinge: Full-length steel
  • Shell: Plastic

FEATURES:
  • Padlockable


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT58 x 30 x 25 cm23 x 12 x 10"
WEIGHT5 kg10 lbs.
H-4815 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/16/2019 12:27:06 PM; CNWEB3 -0-0/0.0-1