170-Piece Shop Tool Set

CRESCENT®

170 precision tools handle most repairs.
  • Chrome-vanadium steel.
  • Includes: (3) ratchet handles, (71) sockets, (12) combination wrenches, (40) drive bits, (4) screwdrivers and more.
LIFETIME WARRANTY
MODEL
NO.
DESCRIPTION CASE SIZE
W x H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-4754 170-Piece Set 15 x 19 x 3 3/4" 20 $201 $188 ADD
Meets ANSI and ASME specifications
INCLUDES:                   
QtyDescriptionSize/Type
(1)HDPE Storage Case
(1)Magnetic Bit Driver
(1)Adjustable Wrench8"
(1)Tongue and Groove Pliers10"
(1)Long Nose Pliers8"
(1)Drive Adapter3/8" Female to 1/4" Male
(2)3/8" Drive, Spark Plug Sockets5/8"/6 mm
13/16"/20 mm
(3)Ratchet Handles
(72-tooth, Quick Release)
1/4"
3/8"
1/2"
(4)Drive1/4", 3" Extension
3/8", 3" Extension
3/8", 6" Extension
1/2", 5" Extension
(4)Comfort Grip ScrewdriversPhillips #1 & #2
Slotted 3/16" & 1/4"
(10)1/2" Drive, 12-Pt. Sockets1/2", 9/16", 5/8", 3/4", 7/8"
15, 17, 18, 19, 21 mm
(12)3/8" Drive, 6-Pt. Deep Sockets3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
12, 13, 14, 16, 17 mm
(12)Standard Length Combination Wrenches5/16", 3/8", 7/16", 1/2", 9/16", 5/8"
8, 10, 12, 13, 14, 15 mm
(13)SAE Hex Key Wrenches with Holder
(Black Finish)
0.035"
0.05"
1/16"
5/64"
3/32"
7/64"
1/8"
9/64"
5/32"
3/16"
7/32"
1/4"
(13)Metric Hex Key Wrenches with Holder (Black Finish)0.9 mm
1.3 mm
1.5 mm
2 mm
2.5 mm
3 mm
3.5 mm
4 mm
4.5 mm
5 mm
5.5 mm
6 mm
(22)1/4" Drive, 6-Pt. Sockets5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
(25)3/8" Drive, 12-Pt. Sockets3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8"
6, 7, 8, 9, 10, 12, 13, 14, 15, 16, 17, 18,
19, 20 mm
(44)
Screwdriver Bits with Holders
Phillips- #1, #2, #3
Slotted- 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
3, 4, 5, 6, 7 mm
Torx- 5, 7, 8, 10, 15, 20, 25, 27, 30, 40
Hex- 5/32", 3/16", 7/32"
3, 4, 5, 6, 7 mm
Square- 1, 2, 3
Pozidrive- #0, #1, #2, #3
Adapter- 1/4" Hex Bit to 1/4" Square Drive


SPECIFICATIONSMETRICIMPERIAL
CASE WIDTH x HEIGHT x DEPTH38 x 48 x 10 cm15 x 19 x 3 3/4"
WEIGHT9 kg20 lbs.
H-4754 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
05/22/2018 06:44:26 PM; CNWEB4 -0-0/0.0-1