Heavy-Duty Fan - Stationary Pedestal, 30"

The best fan to move the most amount of air in your warehouse.
  • Powerful 1/2 HP motor is long lasting.
  • 4 aluminum blades produce a steady stream of air.
  • High visibility safety yellow stands out.
  • Fan head (2-speed) comes fully assembled.
  • Adjustable height 63-77".
  • Maintenance-free. Totally enclosed motor keeps out dust and moisture.
  • Powder-coated steel wire guards and pedestal.
  • 120V. 10' long power cord.
  • CSA listed. OSHA compliant.
2 YEAR WARRANTY
MODEL
NO.
FAN SIZE HP CFM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-4740 30" 1/2 7,500-9,850 94 OVERSTOCK SALE!  $559
Regular Price $630
   Terms of Sale
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Base Diameter: 27"

FEATURES:
  • Speed Control:
    • 1st Pull: Low 
    • 2nd Pull: Off
    • 3rd Pull: High 
    • 4th Pull: Off

SPECIFICATIONS:
  • 4 amps
  • Air Flow (Cubic Feet per Minute):
    • High: 9850 CFM 
    • Low: 7500 CFM
  • Decibel Rating: 76 dB
  • 3-Prong plug


SPECIFICATIONSMETRICIMPERIAL
FAN SIZE76 cm30"
VOLUME212-279 Cu. M/min.7,500-9,850 CFM
WEIGHT37 Kg82 lbs.
H-4740 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/20/2018 08:56:09 PM; CNWEB4 -0-0/0.0-1