Metal Halide Replacement Bulb - 400 Watt

Replacement bulb for H-4731 Wobblelight®.
MODEL
NO.
DESCRIPTION RATED
HOURS
WT.
(LBS.)
PRICE EACH ADD TO
CART
H-4733 400W Metal Halide Replacement Bulb 20,000 0.5 $48 ADD
USAGE:
  • Warm-up Time: 2 - 4 minutes

SPECIFICATIONS:
  • Base: E39 Mogul
  • Lumens:
    • Initial, Vertical: 36,000
    • Average, Vertical: 23,400
  • Color Temp: 4000K
  • ANSI Code: M59/E


SPECIFICATIONSMETRICIMPERIAL
WEIGHT227 g0.5 lbs.
H-4733 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/17/2018 05:40:29 PM; CNWEB3 -0-0/0.0-1