Wobblelight® - 400 Watt

The Rocky Balboa of work lights.
  • Self-righting light can't be tipped over.
  • 360° high-output lighting.
  • For indoor and outdoor areas.
  • No hot surfaces.
  • Reflector Shield and Replacement Bulb available.
  • Use with Extension Cords sold separately.

    Wobblelight
Metal Halide
UL/C-UL Listed
MODEL
NO.
WATTS/
LUMENS
LIGHTING
RANGE
SIZE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
HEIGHT DIAM. 1 2+
H-4731 400/40,000 50-110' 36" 18" 29 $662 $635  ADD
MATERIAL:
  • Body: ABS
  • Lens: Polycarbonate
FEATURES:
  • Internal fan for cooling.
USAGE:
  • Bulb Warm-up Time: 2 - 4 minutes
  • Must be used with an extension cord. (No built-in cord)
SPECIFICATIONS:
  • 3.6 amps
  • 12 amp resettable circuit breaker.
SPECIFICATIONSMETRICIMPERIAL
LIGHTING RANGE15-34 M50-110'
HEIGHT91 cm36"
DIAMETER46 cm18"
WEIGHT13 Kg29 lbs.
PARTS:
  • H-4733 Metal Halide Replacement Bulb - 400 Watt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/28/2021 05:47:29 AM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000