Zebra QLn420 Mobile Printer - WiFi

NO RIBBONS REQUIRED

Print labels on-the-spot in warehouses, shipping departments and offices.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION CONNECTION
TYPE
MAX PRINT
W x L
PRINT
SPEED
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4708 Zebra QLn420 WiFi 4 x 32" 4"/second 2 $1,650 $1,523   ADD
Printers ship next day
COMPATIBILITY:
  • Not compatible with UPS Worldship or FedEx Software.
FEATURES:
  • Prints 2D barcodes, including QR.
SPECIFICATIONS:
  • Resolution: 8 dots per mm
  • Memory: 128 MB RAM; 256 MB Flash (Standard)
  • Apple iOS Certified
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SHIPPING:
  • Delivery cutoff is 5:00 pm CST for next day shipping.
MODEL NUMBER:
  • Zebra: QN4-AUNA0M00-00
SPECIFICATIONSMETRICIMPERIAL
MAX PRINT WIDTH x LENGTH10 x 81 cm4 x 32"
PRINT SPEED10 cm/second4"/second
WEIGHT1 kg2 lbs.
PARTS:
  • H-5156 Charger for Zebra Mobile Printers
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
11/21/2019 10:53:00 AM; CNWEB4 -0-0/0.0-1