Zebra QLn420 Mobile Printer - Bluetooth®

NO RIBBONS REQUIRED

Print labels on-the-spot in warehouses, shipping departments and offices.
  • Totally wireless with Bluetooth®. 203 dpi.
  • Rechargeable lithium ion battery included.
  • Recommended for up to 250 labels per day.
  • Prints labels up to 4" wide.
  • Battery Charger and USB PC Cord sold separately.
  • Only for use with Zebra Mobile Printer Labels.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION CONNECTION
TYPE
MAX PRINT
W x L
PRINT
SPEED
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4707 Zebra QLn420 Bluetooth® 4 x 32" 4"/second 2 $1,485 $1,358 ADD
Printers ship next day
COMPATIBILITY:
  • Not compatible with UPS Worldship or FedEx Software.

FEATURES:
  • Prints 2D barcodes, including QR.

SPECIFICATIONS:
  • Resolution: 8 dots per mm
  • Memory: 128 MB RAM; 256 MB Flash (Standard)
  • Apple iOS Certified.

PACKAGING:
  • For Warranty purposes, packaging should be kept.

SHIPPING:
  • Delivery cutoff is 5:00 pm CST for next day shipping.

MODEL NUMBER:
  • Zebra: QN4-AUCA0M00-00


SPECIFICATIONSMETRICIMPERIAL
MAX PRINT WIDTH x LENGTH10 x 81 cm4 x 32"
PRINT SPEED10 cm/second4"/second
WEIGHT1 kg2 lbs.
PARTS:
  • H-5156 Charger for Zebra Mobile Printers
Unable to find what you're looking for? Please contact us.
H-4707 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/22/2019 01:49:39 AM; CNWEB4 -0-0/0.0-1