Waterhog Diamondcord Carpet Mat - 4 x 6', Gray/Red

Multicolored berber adds a vibrant look.
  • Corduroy grooves hide dirt and debris.
  • Rubber edge and reinforced pattern.
  • Non-skid rubber backing. Tough polypropylene fiber.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-4520GR 4 x 6' 3/8" $202 $193 $183  ADD
DIMENSIONS:
  • Actual: 45 x 70" (W x L)
MATERIAL:
  • Backing/Borders: SBR (Styrene Butadiene Rubber)
FEATURES:
  • 26 oz/square yard
  • Looped-pile carpeting
  • Cleated backing for carpeted surfaces.
RECYCLING:
  • Recycled Content:
    • Fiber: 0%
    • Backing: 20%
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 3 - 5 years
  • Use Grip Strips (S-12331)to keep mat in place on hard surfaces.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outside use, unless in a covered area.
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.
SPECIFICATIONS:
  • Anti-static
  • Not anti-microbial
  • Not oil resistant
  • Not fire retardant
  • Not UV resistant
SPECIFICATIONSMETRICIMPERIAL
SIZE122 x 183 cm4 x 6'
THICKNESS10 mm3/8"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/03/2020 10:50:39 AM; CNWEB4 -0-0/0.0-1