Rubbermaid® Wavebrake® Bucket/Wringer - Side Press, 26 Quart

Specially shaped bucket reduces splashing.
  • Holds up to 32 oz. mop.
  • 50,000 wring cycles.
MODEL
NO.
DESCRIPTION CAPACITY PRICE EACH WT.
(LBS.)
ADD TO
CART
1 3+
H-4505 Bucket w/ Side Press Wringer 26 qt. $95 $89 18 ADD
DIMENSIONS:
  • Bucket: 18 1/2 x 15 1/2 x 16 1/2" (L x W x H)
  • Bucket with Wringer: 18 1/2 x 15 1/2 x 24 1/2" (L x W x H)
  • Total Height with Handle: 35 1/2"
  • Casters: 1 x 3"

COMPATIBILITY:
  • Does not fit H-2270 Dirty Water Bucket.

FEATURES:
  • Removable Wringer unit.

CAPACITY:
  • Bucket: 6.5 gallons


SPECIFICATIONSMETRICIMPERIAL
CAPACITY25 L26 qt.
WEIGHT8 Kg18 lbs.
H-4505 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/23/2018 10:45:13 AM; CNWEB4 -0-0/0.0-1