Electronic Insect Killer

Fatal attraction. UV light lures pesky mosquitos, flies and other insects.
  • Keeps up to 1 acre bug-free.
  • Durable polycarbonate. Won't rust, crack or fade.
  • 9 1/2" power cord. 120 volts.
  • Bulb lasts up to 6,000 hours.
  • S-19997 Replacement Bulb available.
CSA LISTED
MODEL
NO.
SIZE
L x W x H
NO. OF
BULBS
WATTS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4418 10 x 10 x 15" 1 40 7 $94 $89 ADD
DIMENSIONS:
  • Actual: 9 3/4 x 9 3/4 x 15" (L x W x H)

FEATURES:
  • Includes octenol mosquito attractant.
  • No On/Off switch, plug in only.

USAGE:
  • Recommended for outdoor use.
  • Clean insect debris from bottom of unit.

SPECIFICATIONS:
  • 60 Hz
  • .8 amps
  • Grid: 5600V peak
  • CSA approved


SPECIFICATIONSMETRICIMPERIAL
H-4418 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
06/20/2018 06:08:22 PM; CNWEB4 -0-0/0.0-1