Add-On Unit for Bulk Storage Rack - Particle Board, 72 x 36 x 96"

Double your existing storage space by connecting additional shelving.
  • Add-On Unit connects to existing starter unit to extend rack. Easy to attach.
  • Smooth, solid 5/8" thick board eliminates item fall-through.
  • Includes 3 shelves, 12 shelf supports and one welded steel upright.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4387 723696" 3 12 2,750 243 $617 $589  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Limit 2.
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside:
    • Width: Add 2 3/4" to listed dimensions.
    • Depth: Add 1/4" to listed dimensions.
  • Beam Height: 3"
  • Footplate Mounting Holes: 9/16" diameter
MATERIAL:
  • 14 gauge powder coated steel
CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 17,000 lbs with maximum distance between shelves 24"
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Each shelf can hold 12 shelf supports.
  • Racks are for non-seismic applications.
SPECIFICATIONSMETRICIMPERIAL
SHELF CAPACITY1247 Kg2,750 lbs.
WEIGHT110 Kg243 lbs.
WIDTH x DEPTH x HEIGHT183 x 91 x 244 cm72 x 36 x 96"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/30/2021 05:42:56 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000