Multi-Function Ladder - 17'

Four ladders in one. A versatile choice for painters, landscapers and do-it-yourselfers.
  • Telescoping design for maximum versatility.
  • Lightweight aluminum frame.
  • Wide flare base and slip-resistant feet for stability.

    Multi-Function-Ladder
CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT LOAD
CAPACITY
STANDING HEIGHT WEIGHT
(LBS.)
PRICE EACH ADD TO
CART
TWIN STEP EXTENSION SCAFFOLD BASES 1 2+
H-4383 17' 300 lbs. 4 - 7' 9 - 15' 1 - 3' 40 $335 $315 ADD
SHIPS VIA PARCEL CARRIER
STYLE:
  • Number of Adjustable Positions: 20


DIMENSIONS:
  • Width:
    • Rails: 2 5/8" 
    • Flange: 1" 
    • Rungs: 1"

NOT INCLUDED:
  • Scaffolding plank

CAPACITY:
  • Twin Step Ladder Mode: 300 lbs per side

USAGE:
  • Adjust height with spring loaded "J" locks.
  • Adjust angle position with push knobs.
  • Not for use near electricity.

SPECIFICATIONS:
  • Meets OSHA requirements.


SPECIFICATIONSMETRICIMPERIAL
HEIGHT5.2 M17'
LOAD CAPACITY136 Kg300 lbs.
TWIN STEP STANDING HEIGHT122-213 cm4 - 7'
EXTENSION STANDING HEIGHT2.7-4.6 M9 - 15'
SCAFFOLD BASES STANDING HEIGHT30-91 cm1 - 3'
WEIGHT18 Kg40 lbs.
H-4383 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/19/2018 12:40:05 PM; CNWEB3 -0-0/0.0-1