Additional Epoxy Wire Shelves - 48 x 18"

Add extra shelves to Epoxy Wire Shelving.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • Epoxy coating withstands harsh cleaning, salt and water.
MODEL
NO.
SHELF
W x D
SHELF CAP.
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX ADD TO
CART
1 3+
H-4308 48 x 18" 800 26 2 $120 $115 ADD
THICKNESS:
  • 1 1/4"

TEMPERATURE:
  • -28 to 49 C (-20 to 120 F)

MATERIAL:
  • Epoxy coating over zinc plated carbon steel.
  • Extremely rust resistant including wet environments, coolers and freezers.

CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.


SPECIFICATIONSMETRICIMPERIAL
SHELF WIDTH x DEPTH122 x 46 cm48 x 18"
SHELF CAPACITY363 kg800 lbs.
WEIGHT12 kg26 lbs.
H-4308 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/20/2019 10:13:12 AM; CNWEB3 -0-0/0.0-1