Corner Table - Gray

Welcome guests to an attractive waiting area.
  • For displaying magazines, lamps and brochures.
  • Easy care laminate tops.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-4213GR Corner Table 30 x 30 x 16" 42 $253 $240 ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
MATERIAL:
  • Top: High pressure laminate

THICKNESS:
  • Legs: 18 gauge steel
  • Top: 1 1/4"


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT76 x 76 x 41 cm30 x 30 x 16"
WEIGHT19 Kg42 lbs.
H-4213GR -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/18/2018 06:00:53 AM; CNWEB3 -0-0/0.0-1