Magazine Table - Oak

Welcome guests to an attractive waiting area.
  • For displaying magazines, lamps and brochures.
  • Easy care laminate tops.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-4212OAK Magazine Table 40 x 20 x 16" 39 $240 $226 ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
MATERIAL:
  • Top: High pressure laminate

THICKNESS:
  • Legs: 18 gauge steel
  • Top: 1 1/4"


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT102 x 51 x 41 cm40 x 20 x 16"
WEIGHT18 Kg39 lbs.
H-4212OAK -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 05:33:09 PM; CNWEB4 -0-0/0.0-1