Magazine Table - Gray

Welcome guests to an attractive waiting area.
  • For displaying magazines, lamps and brochures.
  • Easy care laminate tops.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-4212GR Magazine Table 40 x 20 x 16" 39 $240 $226 ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
Ships next day from Uline Toronto
MATERIAL:
  • Top: High pressure laminate

THICKNESS:
  • Legs: 18 gauge steel
  • Top: 1 1/4"


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT102 x 51 x 41 cm40 x 20 x 16"
WEIGHT18 Kg39 lbs.
H-4212GR -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 01:56:45 PM; CNWEB3 -0-0/0.0-1