End Table - Gray

Welcome guests to an attractive waiting area.
  • For displaying magazines, lamps and brochures.
  • Easy care laminate tops.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-4211GR End Table 20 x 20 x 16" 22 $186 $173 ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
MATERIAL:
  • Top: High pressure laminate

THICKNESS:
  • Legs: 18 gauge steel
  • Top: 1 1/4"


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT51 x 51 x 41 cm20 x 20 x 16"
WEIGHT10 Kg22 lbs.
H-4211GR -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 09:45:49 PM; CNWEB4 -0-0/0.0-1