Fabric Sled Base Chair with Arms - Black

Welcome guests to an attractive waiting area.
  • Comfortable 3" padded seat and back.
  • Sturdy steel sled frame.
  • Stain-resistant fabric maintains appearance.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-4210BL Fabric w/ Arms 20 x 19" 250 18" 31 OVERSTOCK SALE!  $176
Regular Price $220
   Terms of Sale
 ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 21 3/4 x 26 1/2 x 33" (W x D x H)
  • Back: 19 1/2 x 16 3/4" (W x H)
MATERIAL:
  • 17 gauge steel frame
SPECIFICATIONS:
  • Meets ANSI/BIFMA safety standards.
SPECIFICATIONSMETRICIMPERIAL
SEAT WIDTH x DEPTH51 x 48 cm20 x 19"
SEAT HEIGHT46 cm18"
CAPACITY113 Kg250 lbs.
WEIGHT14 Kg31 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/26/2021 10:23:11 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000