Reception Chair - Standard, Burgundy

Welcome guests to an attractive waiting area.
  • Comfortable 3" padded seat and back with sturdy steel sled frame.
  • Stain-resistant fabric maintains appearance.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
SEAT
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-4209BU Chair 20 x 19" 18" 250 25 $186 $173 ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
Ships next day from Uline Toronto
DIMENSIONS:
  • Overall: 21 3/4 x 26 1/2 x 33" (W x D x H)
  • Back: 19 1/2 x 16 3/4" (W x H)

MATERIAL:
  • 17 gauge steel frame


SPECIFICATIONS:
  • Meets ANSI/BIFMA safety standards.


SPECIFICATIONSMETRICIMPERIAL
SEAT WIDTH x DEPTH51 x 48 cm20 x 19"
SEAT HEIGHT46 cm18"
CAPACITY113 Kg250 lbs.
WEIGHT11 Kg25 lbs.
H-4209BU -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/23/2018 06:41:03 PM; CNWEB4 -0-0/0.0-1