Welded Stock Picker Cart - 48 x 24 x 57"

Easy and safe retrieval for heavy parts and
small engines.
  • See-through mesh panels and adjustable top shelf make picking easy.
  • Curved handle for safe transport.
  • 12 gauge welded steel.
  • 6" casters: 2 lockable swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
WHEEL
TYPE
SHELF
QTY.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-4165 48 x 24 x 57" 3,000 lbs. Polyurethane 2 182 OVERSTOCK SALE!  $399
Regular Price $679
   Terms of Sale
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height listed in the chart includes casters.
  • Actual with Handle: 53 3/8 x 25 x 57 1/2"
  • Casters: 6 x 2"
  • Shelves adjust in 3 1/2" increments.

CAPACITY:
  • Shelf Max Capacity: 1,800 lbs


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT122 x 61 x 145 cm48 x 24 x 57"
LOAD CAPACITY1361 Kg3,000 lbs.
WEIGHT83 Kg182 lbs.
H-4165 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/22/2018 03:19:04 AM; CNWEB4 -0-0/0.0-1