Lid for Bulk Containers H-4051 and H-2093 - 32 x 30"

Shipping protection for heavy-duty machinery, large parts and bulky items.
  • Long-term reusable, returnable. Save on return freight and storage.

Compatible Collapsible Bulk Containers:
32 x 30 x 25"32 x 30 x 34"
MODEL
NO.
SIZE COMPATIBILITY PRICE EACH IN STOCK
SHIPS TODAY
H-4101 32 x 30" H-4051, H-2093 $74  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Adds 1 1/4" to height of Bulk Container.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE81 x 76 cm32 x 30"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
07/29/2021 01:50:25 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000