Collapsible Bulk Container - 32 x 30 x 34"

Shipping protection for heavy-duty machinery, large parts and bulky items.
  • Long-term reusable, returnable. Save on return freight and storage.
  • Corners interlock for quick set up and added stability.
  • Two access doors with spring-loaded latches.
  • 4-way forklift access.
  • Collapsible and stackable - Stacks up to 4 high.
  • Optional Lid and Dolly available.
MODEL
NO.
OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-4051 32 x 30 x 34" 1,500 lbs. 85 lbs. $326 $320 $306  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside:
    • To Max Fill Line: 29.3 x 27.6 x 27.1"
    • To Inside Top of Container: 29.3 x 27.6 x 27.9"
  • Drop Door Opening: 18 x 15" (W x H)
  • Collapsed Height: 13.1"
  • Fork Openings:
    • Long Side: 11.1 x 3.5"
    • Short Side: 7.3 x 4.2"
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Solid bottom                    
  • Doors open on length side.
  • Lid: Lockable only by drilling holes and using cable locks.
  • Stackable in both collapsed and upright positions.  
  • Can be stacked with or without lids.
  • 4-way pallet truck access.
CAPACITY:
  • Stacking Height- Fork (3):
    • Max Load Weight: 4,500 lbs
    • Do not exceed 1,500 lbs per level.
  • Stacking Height- Floor (6):
    • Max Load Weight: 9,000 lbs
    • Do not exceed 1,500 lbs per level.
  • Weight capacity is based on evenly distributed loads.
USAGE:
  • Not a watertight container.
  • Labeling Options:
    • S-5492- 4 x 6" White Laser Labels
    • S-7420- 4 x 6" Desktop Thermal Transfer Labels
    • S-6802- 4 x 6" Desktop Direct Thermal Labels
SPECIFICATIONS:
  • No UV Protection.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT81 x 76 x 86 cm32 x 30 x 34"
WEIGHT CAPACITY680 kg1,500 lbs.
SHIPPING WEIGHT39 kg85 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/17/2021 05:43:00 AM; CNWEB3 -0-0/0.0-1