Electric Top Shelf - 72"

Keep your power tools close at hand.
  • 12" height. 16-gauge steel.
  • Includes 8 pre-wired outlets.
  • 200 lb. load capacity.
  • Stackable up to 2 high.
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-4021 72 x 10" 38 $271 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Power Cord: 7'

COMPATIBILITY:
  • Compatible with:
    • Industrial Packing Tables
      • Not recommended for use with Stainless Steel Tops.
    • Pedestal Workbenches

FEATURES:
  • Lighted On/Off switch
  • Reset button

SPECIFICATIONS:
  • 3-Prong plug, 115 V
  • Electric Components: UL/CUL listed


SPECIFICATIONSMETRICIMPERIAL
H-4021 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 01:49:15 PM; CNWEB3 -0-0/0.0-1