Totalizing Time Clock

Accurately track employee attendance and work hours.
  • Calculates total hours worked, including overtime, for up to 100 employees.
  • Automatically links with atomic clock for accuracy.
  • Record month/date/hours/minutes.
  • Two-color ribbon allows late/early punches to be made in red.
  • Auto-adjust for time changes and leap years.
  • Feed card into top-loading slot for auto punch.
  • Totalizing Time Cards, Time Card Rack and Replacement Ribbon are available.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3974 Totalizing 7 x 10 x 5" 5 $789 $762 ADD
COMPATIBILITY:
  • Use only S-19571 Totalizing Time Cards.
  • Not compatible with S-8444 and S-8453 time cards.

FEATURES:
  • Ribbon:
    • Black and red
    • Lasts approx. 6 months.
  • Overtime calculations are included in the totals.
  • Multiple rounding calculation options.
  • Alarm for breaks.
  • Perpetual calendar.
  • Multiple pay period compatibility.
  • Prints in 12 hour format & Military time.
  • Internal lithium battery backup option. (H-3974OPTBAT)

SPECIFICATIONS:
  • UL Listed
  • External Power Supply: 100 - 240 VAC


SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH18 cm x 25 cm x 127 mm7 x 10 x 5"
WEIGHT2 Kg5 lbs.
H-3974 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/20/2019 11:32:01 PM; CNWEB4 -0-0/0.0-1