Fully Powered Stacker - 125" Lift

ELECTRIC

Move and lift pallets in small warehouses or retail sales floors.
  • Compact 54" turning radius.
  • 700-watt drive motor, 2,000-watt lift motor.
  • 24" load center accommodates pallets up to 48".
  • Legs adjust from 38" to 52" to fit most pallets.
  • 4 hours service per charge: two 12-volt, 70 Ah rechargeable batteries with built-in charger.
  • Smooth rolling polyurethane wheels. 180° steering arc.
  • View video.
MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-3944 42 x 13 - 27" 2,200 lbs. 5/8" 125" 10" / 4" 1,445 $10,812 ADD
DROP SHIPS IN 5 DAYS
DIMENSIONS:
  • Total Length: 73"
  • Mast Height, Lowered: 83"
  • Mast Height, Raised: 142"

USAGE:
  • Forks only move up and down, not forward and backward.

SHIPMENT- SPECIAL HANDLING:
  • Must be removed from pallet with a crane, forklift or other suitable lifting device (not a pallet truck).
    • Thread a nylon sling through the holes at the top of the Straddle Stacker and lift.
  • Overall Shipping Dimensions: 75 x 48 x 90" (L x W x H)
  • Will not fit through standard doorway (32" clearance).

SPECIFICATIONS:
  • CSA approved


OTHER DIMENSIONS:
  • Straddle Legs- Width:
    • Inside: 40 - 50"
    • Outside: 48 - 58"
  • Straddle Legs- Height: 5 5/8"
  • Width Across Forks:
    • Inside: 1/4 - 14 1/4"
    • Outside: 12 1/2 - 26 3/4"
  • Fork Width: 6 1/4"
  • Recommended Aisle Width: 8'

WARRANTY:
  • 1 Year limited warranty


SPECIFICATIONSMETRICIMPERIAL
H-3944 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/23/2018 06:24:58 AM; CNWEB3 -0-0/0.0-1