Additional Epoxy Wire Shelves - 60 x 24"

Add extra shelves to Epoxy Wire Shelving.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • Epoxy coating withstands harsh cleaning, salt and water.
MODEL
NO.
SHELF
W x D
SHELF CAP.
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX ADD TO
CART
1 3+
H-3825 60 x 24" 650 42 2 $188 $183 ADD
THICKNESS:
  • 1 1/4"

TEMPERATURE:
  • -28 to 49 C (-20 to 120 F)

MATERIAL:
  • Epoxy coating over zinc plated carbon steel.
  • Extremely rust resistant including wet environments, coolers and freezers.

CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.


SPECIFICATIONSMETRICIMPERIAL
SHELF WIDTH x DEPTH152 x 61 cm60 x 24"
SHELF CAPACITY295 kg650 lbs.
WEIGHT19 kg42 lbs.
H-3825 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/15/2019 07:35:26 PM; CNWEB4 -0-0/0.0-1