Additional Epoxy Wire Shelves - 60 x 18"

Add extra shelves to Epoxy Wire Shelving Units.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • Bright zinc epoxy withstands harsh cleaning, salt and water.
MODEL
NO.
SHELF
W x D
SHELF CAP.
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX ADD TO
CART
1 3+
H-3823 60 x 18" 650 34 2 $151 $146 ADD
THICKNESS:
  • 1 1/4"

TEMPERATURE:
  • -28 to 49 C (-20 to 120 F)

MATERIAL:
  • Epoxy coating over zinc plated carbon steel.
  • Extremely rust resistant including wet environments, coolers and freezers.

CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.


SPECIFICATIONSMETRICIMPERIAL
H-3823 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/19/2018 08:21:28 AM; CNWEB3 -0-0/0.0-1