Guard Rail Kit for 6' Steel Rolling Scaffold

Guard Rail Kit for H-3800 Steel Rolling Scaffold.
  • OSHA regulations require Guard Rail/Outriggers when stacking.
CSA COMPLIANT
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3801 Guard Rail Kit – 42" High Hand Rail 71 $345 $322 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 28 7/8 x 69 3/4 x 70 7/8" (W x L x H)
  • Stands 39" above platform.

THICKNESS:
  • 14 gauge

FEATURES:                                  
  • Includes two swing gates on either side.           
    • Gates swing inward.  


SPECIFICATIONSMETRICIMPERIAL
H-3801 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/20/2019 05:46:33 PM; CNWEB4 -0-0/0.0-1