Steel Rolling Scaffold - 6'

Portable platforms set up quickly for painting, maintenance and electrical work.
  • Easy one-person assembly. No tools required.
  • Adjustable end frames help create a level work surface, even on stairs.
  • Platform height adjusts in 2" increments.
  • Includes 5" locking swivel casters and plywood deck.
  • Stack up to two units for 12' reach.
  • OSHA regulations require Guard Rail/Outriggers when stacking.
CSA COMPLIANT
MODEL
NO.
HEIGHT LOAD
CAPACITY
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3800 6' 1,000 lbs. 74 x 30" 144 $533 $491 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 73 3/4 x 29 1/2 x 74 7/8" (L x W x H)
  • Usable Platform: 67 x 29" (W x D)
  • Max Reach (Assuming 5'6" user height on tallest platform setting): 13'1"
  • Stacking Two Units: 140" H

THICKNESS:
  • 12 gauge

USAGE:
  • Do not stack more than 2 units.
  • Do not move with people aboard.
  • Casters must be locked when in use.
  • Access platform by climbing end frame or use ANSI compliant ladder when scaffold is secure.

SPECIFICATIONS:
  • OSHA/ANSI compliant


SPECIFICATIONSMETRICIMPERIAL
H-3800 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/19/2019 09:31:42 PM; CNWEB3 -0-0/0.0-1