Bulk Storage Rack Add-On Unit - Particle Board, 72 x 48 x 72"

Double your existing storage space by connecting additional shelving.
  • Add-On Unit connects to existing starter unit to extend rack. Easy to attach.
  • Smooth, solid 5/8" thick board eliminates item fall-through.
  • Includes 3 shelves, 12 shelf supports and one welded steel upright.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
PRICE EACH WT.
(LBS.)
ADD TO
CART
1 2+
H-3771 72 x 48 x 72" 3 12 2,750 $462 $440 285 ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside:
    • Width: Add 2 3/4" to listed dimensions.
    • Depth: Add 1/4" to listed dimensions.

CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 17,000 lbs with maximum distance between shelves 24"

USAGE:
  • For hand-loading only. (Not for use with forklifts.)

ADDITIONAL PARTS:
  • Each shelf can hold 12 Shelf Supports.


SPECIFICATIONSMETRICIMPERIAL
SHELF CAPACITY1247 Kg2,750 lbs.
WEIGHT129 Kg285 lbs.
WIDTH x DEPTH x HEIGHT183 x 122 x 183 cm72 x 48 x 72"
PARTS:
Unable to find what you're looking for? Please contact us.
H-3771 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/22/2019 06:58:44 PM; CNWEB3 -0-0/0.0-1