Portable Electric Heater - Ceramic

Take the chill out of offices or small work areas.
  • Built-in temperature control thermostat. 6' power cord.
  • Safe. Switches off if it overheats.
  • Lightweight. Uses less power.
  • 3 settings: Fan only, 900 watts and 1,500 watts.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
THERMOSTAT
RANGE
VOLT BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3764 Ceramic 9712" 16-32°C 120 3,070/
5,118
7.0/
12.5
900/
1,500
5 $74 $69  ADD
SPECIFICATIONS:
  •  Meets OSHA standards.
USAGE:
  • Cannot be used with an extension cord. Must plug directly into an outlet.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT23 x 18 x 30 cm9 x 7 x 12"
TEMP RANGE15-32°C60-90°F
WEIGHT2 Kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/27/2022 07:44:53 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000