Ribbed Bollard Sleeve - 6 x 56", Red

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • Vertical ribs for greater impact protection.
  • High-density polyethylene is UV resistant.
  • Trim to desired height.
  • Installation kit included.
  • Made in the USA.
MODEL
NO.
DESC. COLOR FITS POST
DIAM
DIAMETER HEIGHT PRICE EACH ADD TO
CART
OUTSIDE INSIDE 1 4 12+
H-3719R Ribbed Red 6" 5/8" 7/8" 56" $62 $60 $58 ADD
DIMENSIONS:
  • Additional Info About Chart Dimensions:
    • Fits Post Diameter:
      • 6" is the largest diameter bollard that sleeve will fit.
    • Diameter (Outside):
      • 7 5/8" is the overall diameter of the sleeve.

THICKNESS:
  • Wall: 3/16"

INCLUDES:
  • Installation Kit:
    • (2) Strips: Single-sided adhesive Polyurethane foam
    • Strip Size: 84 x 1/2 x 3/8" (L x W x D)


SPECIFICATIONSMETRICIMPERIAL
FITS POST DIAMETER15 cm6"
OUTSIDE DIAMETER20 cm7 5/8"
INSIDE DIAMETER17 cm6 7/8"
HEIGHT142 cm56"
H-3719R -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/19/2018 02:27:41 PM; CNWEB4 -0-0/0.0-1