Ribbed Bollard Sleeve - 4 x 56", Green

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • Vertical ribs for greater impact protection.
  • High-density polyethylene is UV resistant.
  • Trim to desired height.
  • Installation kit included.
  • Made in the USA.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION FITS POST
DIAM
DIAMETER HEIGHT PRICE EACH COLOR IN STOCK
SHIPS TODAY
OUTSIDE INSIDE 1 4 12+
H-3718G Ribbed 4" 1/2" 3/4" 56" OVERSTOCK SALE!  $22
Regular Price $57
   Terms of Sale
 ADD
DIMENSIONS:
  • Additional Info About Chart Dimensions:
    • Fits Post Diameter:
      • 4" is the largest diameter bollard that sleeve will fit.
    • Diameter (Outside):
      • 5 1/2" is the overall diameter of the sleeve.
THICKNESS:
  • Wall: 3/16"
INCLUDES:
  • Installation Kit:
    • (2) Strips: Single-sided adhesive Polyurethane foam
    • Strip Size: 84 x 1/2 x 3/8" (L x W x D)
TEMPERATURE:
  • Performance: -40° to 60° C (-40° to 140° F)
SPECIFICATIONSMETRICIMPERIAL
FITS POST DIAMETER102 mm4"
OUTSIDE DIAMETER64 mm5 1/2"
INSIDE DIAMETER121 mm4 3/4"
HEIGHT142 cm56"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/23/2020 07:12:53 AM; CNWEB3 -0-0/0.0-1