Smooth Bollard Sleeve - 8 x 57", Red

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • High-density polyethylene is UV resistant.
  • Trim to desired height.
  • Installation kit included.
  • Made in the USA.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION COLOR FITS POST
DIAM
DIAMETER HEIGHT PRICE EACH IN STOCK
SHIPS TODAY
OUTSIDE INSIDE 1 4 12+
H-3717R Smooth Red 8" 1/8" 7/8" 57" $66 $64 $62  ADD
DIMENSIONS:
  • Additional Info About Chart Dimensions:
    • Fits Post Diameter:
      • 8" is the largest diameter bollard that sleeve will fit.
    • Diameter (Outside):
      • 9 1/8" is the overall diameter of the sleeve.
    • Height:
      • 57" is measured to the top point of sleeve.
      • Usable Height: 53"
THICKNESS:
  • Wall: 1/8"
INCLUDES:
  • Installation Kit:
    • (2) Strips: Single-sided adhesive Polyurethane foam
    • Strip Size: 84 x 1/2 x 3/8" (L x W x D)
TEMPERATURE:
  • Performance: -40° to 60° C (-40° to 140° F)
SPECIFICATIONSMETRICIMPERIAL
FITS POST DIAMETER20 cm8"
OUTSIDE DIAMETER24 cm9 3/8"
INSIDE DIAMETER23 cm8 7/8"
HEIGHT145 cm57"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/06/2020 12:24:13 PM; CNWEB3 -0-0/0.0-1