Preference Mat - 3 x 10', Brown

A real looker and hardworking to boot.
  • Use in main entrances and foyer areas.
  • Tough and soft polypropylene fibers scrape and dry in one step.
  • Dual tone color hides dirt.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-3649BR 3 x 10' 5/16" $265 $254 $243  ADD
Ships next day from Uline Toronto
MATERIAL:
  • Backing/Borders: Black vinyl 
FEATURES:
  • 26 oz/square yard
  • Loop-pile carpeting
RECYCLING:
  • Recycled Content: 0%
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 1 - 3 years
  • May slide on hard or carpeted surfaces.
    • Use Grip Strips (S-12331) to keep mat in place.
  • Chair will easily slide on mat.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outside use.
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.
SPECIFICATIONS:
  • UV resistant
  • Not anti-static
  • Not fire retardant
  • Not anti-microbial
  • Not oil resistant
SPECIFICATIONSMETRICIMPERIAL
SIZE91 cm x 3 M3 x 10'
THICKNESS8 mm5/16"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/21/2020 09:55:19 AM; CNWEB4 -0-0/0.0-1