Lockable Casters - Set of 4, 3" Diameter

Add mobility to your shop desk.
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE PER SET ADD TO
CART
1 2+
H-3609 Set of 4 Lockable Casters 3 $36 $35 ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Diameter: 3"
  • Width: 3/4"
  • Mount Height: 3 3/4"
  • Stem:
    • Length: 5/8"
    • Diameter:  1/4"
  • Thread Size: 5/16" - 18

MATERIAL:
  • Wheel: TPR (Thermoplastic Rubber)
  • Hub: Polypropylene
  • Frame: Zinc plated steel, resists rust & corrosion

FEATURES:
  • Stem Type: Threaded
  • Swivel Bearing Type: Double Ball
  • Wheel Hardness: 85 A

CAPACITY:
  • 300 lbs per kit (75 lbs per caster)

INCLUDES:
  • (4) Swivel casters with brake


SPECIFICATIONSMETRICIMPERIAL
WEIGHT1 Kg3 lbs.
H-3609 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 07:42:17 AM; CNWEB4 -0-0/0.0-1