Turf Entry Mat - 4 x 8', Green

Tough turf fibers clean dirt, grit and moisture from shoes. Slip resistant.
  • For golf club lobbies, restaurant patios and lodges.
  • Rubber backing won't crack or curl.
  • Colors resist fading in sunlight.
MODEL
NO.
SIZE COLOR THICKNESS PRICE EACH ADD TO
CART
1 3 6+
H-3593G 4 x 8' Green 3/8" $306 $296 $286 ADD
DIMENSIONS:
  • Actual: 45 x 95" (W x L)


MATERIAL:
  • Fibers: Solution-dyed Nylon (won't fade in sunlight)
  • Backing/Borders: SBR (Styrene Butadiene Rubber)
  • Mat color may vary slightly from lot to lot

RECYCLING:
  • Recycled Content:
    • Fiber: 100%
    • Backing: 20%

FEATURES:
  • 26 oz/square yard
  • Cut-pile carpeting

CLEANING INSTRUCTIONS:
  • Sweep and vacuum daily.
  • Can use a pressure washer or a garden hose to wash mat.
  • Hang to dry.

USAGE:
  • Average Life of Mat: 1 - 3 years
  • Mat will slide slightly if placed on carpeting
    • Grip Strips (S-12331) can be used to keep mat in place on hard or carpeted surfaces.
  • Chair will slide easily on mat.
  • Not adversely affected by salt or ice melt.
  • Recommended for outside use.

SPECIFICATIONS:
  • UV resistant
  • NOT:
    • Anti-static
    • Anti-microbial
    • Oil resistant
    • Fire retardant


SPECIFICATIONSMETRICIMPERIAL
SIZE122 x 244 cm4 x 8'
THICKNESS10 mm3/8"
H-3593G -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 09:55:41 AM; CNWEB3 -0-0/0.0-1