Waterloo Tool Chest - 11 Drawer

Lifetime investment – Heavy-duty steel tool chest is built to last.
  • 11 steel drawers for hand and power tools.
  • Non-slip vinyl drawer liners keep tools in place.
  • Large 41 x 19" hardboard work surface.
  • Key lock secures tools.
  • 5" polyurethane casters: 2 rigid, 2 swivel.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-3538 41 x 19 x 38" 1,100 lbs. 232 OVERSTOCK SALE!  $746
Regular Price $1,036
   Terms of Sale
ADD
SHIPS VIA MOTOR FREIGHT
FEATURES:
  • Top Full Width Drawer and Both Bottom Drawers:
    • Double slides (100 lb capacity)
  • Other 8 Drawers:
    • Single slides (50 lb capacity)
  • All Drawers: Ball bearing


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT104 x 48 x 97 cm41 x 19 x 38"
LOAD CAPACITY499 Kg1,100 lbs.
WEIGHT105 Kg232 lbs.
H-3538 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/19/2018 01:59:17 PM; CNWEB4 -0-0/0.0-1