Rubbermaid® Square Brute® Trash Can Lid – 40 Gallon, White

Snap-shut lid protects dry goods or seals trash. Controls odors.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-3495W 40 Gallon 24 x 24 x 2" 4 $27 $26 $25  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Outside dimensions are listed in the chart.
  • Actual (Outside): 23 3/4 x 23 3/4 x 2" (L x W x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 140° F)
CAPACITY:
  • US Gallon
SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard 2 and NSF Standard 21.
SPECIFICATIONSMETRICIMPERIAL
Description151 L40 gal.
Length x Width x Height61 x 61 x 5 cm24 x 24 x 2"
Weight2 Kg4 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/02/2020 02:36:50 PM; CNWEB3 -0-0/0.0-1