Rubbermaid® Square Brute® Trash Can - 28 Gallon, White

14% bigger. Large-capacity trash can fits neatly in corners and along walls.
  • Heavy-duty plastic construction resists denting, bending and cracking.
  • Molded-in handles nest securely for side-by-side use.
  • USDA compliant. NSF certified.
  • Use recommended Clear and Black Liners.
  • Lid and Dolly sold separately.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-3492W 28 Gallon 21 x 21 x 22" 10 $59 $57 $54  ADD
DIMENSIONS:
  • Outside (Actual): 21 1/4 x 21 1/4 x 22 1/2" (L x W x H)
  • Inside: 19 1/2 x 19 1/2 x 22 1/4" (L x W x H)
  • Base:
    • Outside: 17 x 17" (L x W)
    • Inside: 16 1/4 x 16 1/4" (L x W)
  • Length from Handle to Handle: 25"
CAPACITY:
  • Weight: 200 lbs
  • US Gallon
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
SPECIFICATIONS:
  • Certified to NSF Standard 2 and NSF Standard 21
  • BPA Free
  • UV Protectant
SHIPPING:
  • Orders of 1 can ship UPS oversize.
SPECIFICATIONSMETRICIMPERIAL
Description106 L28 gal.
Length x Width x Height53 x 53 x 56 cm21 x 21 x 22"
Weight5 Kg10 lbs.
ACCESSORIES:
  • H-3494W Rubbermaid® Square Brute® Trash Can Lid – 28 Gallon, White
  • H-3498 Rubbermaid® Square Brute® Trash Can Dolly
  • S-3370 Uline Trash Liners - 40-45 Gallon, 1.5 Mil, Clear
  • S-5108 Uline Trash Liners - 40-45 Gallon, 1.5 Mil, Black
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
08/07/2020 03:59:57 PM; CNWEB4 -0-0/0.0-1