Rubbermaid® Wet Floor Sign - Blank

Durable plastic lies flat for easy storage.
  • Bright safety yellow warns of danger.
  • Identify hazards with custom messages and graphics on two sides.
  • Carrying handle for easy transport.
  • Will not rust, corrode or fade.
MODEL
NO.
DESCRIPTION STYLE SIZE
W x H
PRICE EACH ADD TO
CART
1 3+
H-3459 Stand Blank 11 x 25" $33 $29  ADD
DIMENSIONS:
  • Base width listed in the chart. 
  • Top Width: 7 1/2"
  • Blank Area:
    • Top Width: 7 1/4"
    • Bottom Width: 9 1/8"
    • Length: 17 1/4"
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT30 x 61 cm12 x 24"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
06/03/2020 11:49:17 AM; CNWEB4 -0-0/0.0-1