Kimberly-Clark® Automatic Paper Towel Dispenser - White

Automatically dispenses towels one at a time.
  • Electronic – Motion-activated dispenser.
  • Battery operated. 4 "D" batteries included.
  • Control features include: sheet length adjustment, delay time and dispenser operation mode.
  • Use with Automatic Roll Towels.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE EACH ADD TO
CART
H-3448W 8" Automatic Dispenser 16 x 13 x 10" OVERSTOCK SALE!  $113
Regular Price $126
   Terms of Sale
 ADD
DIMENSIONS:
  • Actual: 16.1 x 12.6 x 10.2" (H x W x D)
COMPATIBILITY:
  • Rolls with 1 3/4" core and larger.
FEATURES:
  • Optional Push Button Lock on the back of dispenser.
    • See instructions
MOUNTING HARDWARE:
  • Includes:
    • (4) Screws
    • (4) Anchors
MODEL NUMBER:
  • Kimberly-Clark®: 9993
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION20 cm Automatic Dispenser8" Automatic Dispenser
HEIGHT x WIDTH x DEPTH41 x 33 x 25 cm16 x 13 x 10"
PARTS:
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/08/2020 03:39:28 AM; CNWEB4 -0-0/0.0-1