GOJO® Maximum Capacity Dispenser - 2,000 mL

Half the size, twice the capacity.
MODEL
NO.
DESCRIPTION DIMENSIONS
(H x W x D)
REFILL
FIT
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3447 Wall Dispenser 11 x 7 x 5" 2,000 mL
NXT®
$21 $20  ADD
FEATURES:
  • Keyless operation
MOUNTING HARDWARE:
  • Includes: Double-sided foam tape
MODEL NUMBER:
  • GOJO®: 2235
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH28 x 18 x 13 cm11 x 7 x 5"
REFILL FIT2000 mL NXT®2000 mL NXT®
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/15/2021 02:34:22 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000