Rubbermaid® Enclosed Service Cart - 41 x 20 x 38", White

Closed sides and back conceal and store cargo.
  • Recommended for stores, restaurants and hospitals.
  • Easy to clean, smooth plastic shelves are 12" apart.
  • 4" quiet non-marking rubber swivel casters.
  • Use with Service Cart Bins for extra storage.
  • Replacement Casters available.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
CLOSED
SIDES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-3365W 41 x 20 x 38" 300 lbs. 3 3 52 $528 $515  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Actual: 40 5/8 x 20 x 37 13/16"
  • Top Shelf- With Handles: 40 5/8" L
  • Usable Tray:
    • Top Shelf: 29 1/2 x 19"
    • Two Bottom Shelves: 33 1/4 x 19"
  • Lip:
    • 1" high on 3 sides.
    • 1/4" high on one long side.
CAPACITY:
  • Shelf: 100 lbs
ASSEMBLY:
  • Some assembly required. Screwdriver and mallet needed.
REPLACEMENT CASTERS:
  • 4" Rubber, Swivel stem: H-1053-CAST
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT104 x 51 x 97 cm41 x 20 x 38"
LOAD CAPACITY136 Kg300 lbs.
WEIGHT24 Kg52 lbs.
PARTS:
  • H-1053-CAST Service Cart Rubber Caster - 4 x 15/16", Swivel
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/09/2020 10:53:57 AM; CNWEB4 -0-0/0.0-1