Evaporative Cooler - 36"

Portable, temporary "swamp" cooler. Cools up to 2,650 square feet.
  • Recommended for stage events, hospitality tents and auto repair shops.
  • 32-gallon water tank for 3 hours of cooling or connect to garden hose for all-day use.
  • Lowers air temperature 8°C to 14°C
    (15ºF to 25°F).
  • Durable, leakproof polyethylene housing.
  • Auto pump shut-off when water level is low.
  • Easy rolling. 4" casters: 2 swivel, 2 locking.
  • 5 evaporative pads included.
  • Indoor/outdoor.
  • ETL/C-ETL Listed.
115 VOLTS
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
AMPS HP CFM WATER
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
H-3030 64 x 68 x 33" 36" 11.0 1/2 10,100 32 gal. 240 OVERSTOCK SALE!  $2,115
Regular Price $3,456
   Terms of Sale
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Cord Length: 12'
  • Hose Connection: 3/4"

FEATURES:
  • Ships on plastic pallet.
  • Does not use chemicals or refrigerants.
  • Variable speed setting.
  • Ideal Operating Conditions:
    • Temperature above 29 C (85 F).
    • Relative Humidity below 75%.
    • Lower Humidity: Better evaporative cooling effect

SPECIFICATIONS:
  • Amps:  
    • Pump: 5 amps, 1/6 hp
    • Fan Motor: 6 amps
    • Total: 11 amps
  • Decibels:
    • Low: 63.8 dB
    • High: 82.5 dB
  • 3-Prong plug
  • CSA Approved


SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH163 x 173 x 84 cm64 x 68 x 33"
FAN SIZE91 cm36"
VOLUME286 cu. M/min.10,100 CFM
WATER CAPACITY121 L32 gal.
WEIGHT109 Kg240 lbs.
H-3030 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/26/2019 06:05:47 AM; CNWEB3 -0-0/0.0-1