Smooth Bollard Sleeve - 4 x 56", Yellow

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • High-density polyethylene is UV resistant.
  • Trim to desired height.
  • Installation kit included.
  • Made in the USA.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS POST
DIAM
DIAMETER HEIGHT PRICE EACH COLOR IN STOCK
SHIPS TODAY
OUTSIDE INSIDE 1 4 12+
H-3007Y Smooth 4" 5" 3/4" 56" $49 $48 $45  ADD
DIMENSIONS:
  • Additional Info About Chart Dimensions:
    • Fits Post Diameter:
      • 4" is the largest diameter bollard that sleeve will fit.
    • Diameter (Outside):
      • 5" is the overall diameter of the sleeve.
    • Height:
      • 56" is measured to the top point of sleeve.
      • Usable Height: 52"
THICKNESS:
  • Wall: 1/8"
INCLUDES:
  • Installation Kit:
    • (2) Strips: Single-sided adhesive Polyurethane foam
    • Strip Size: 84 x 1/2 x 3/8" (L x W x D)
TEMPERATURE:
  • Performance: -40° to 60° C (-40° to 140° F)
SPECIFICATIONSMETRICIMPERIAL
FITS POST DIAMETER102 mm4"
OUTSIDE DIAMETER13 cm5"
INSIDE DIAMETER121 mm4 3/4"
HEIGHT142 cm56"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/23/2021 11:38:43 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000