Domed Open Top Receptacle - 15 Gallon, Chrome

Hands-free trash disposal.
  • Attractive design conceals poly bags and trash odors.
  • Steel shell comes with galvanized liner.
  • Base prevents rust rings.
  • ADA and OSHA compliant.
  • Recommended trash liners: Use S-2052 or S-5104.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 6+
H-2871 15 Gallon Chrome 15 x 34" 23 $321 $308 $295 ADD
DIMENSIONS:
  • Actual- Outside: 14 3/4 x 34" (D x H)
  • Opening: 6" diameter
  • Galvanized Liner: 13 3/4 x 27" (D x H)

MATERIAL:
  • Dome: Nickel then chrome plated

SPECIFICATIONS:
  • UL Listed


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION57 L15 gal. Chrome
DIAMETER x HEIGHT38 x 86 cm15 x 34"
WEIGHT10 kg23 lbs.
AVAILABLE PARTS/ACCESSORIES FOR THE H-2871:
  • S-2052 Uline Trash Liners - 33 Gallon, 1.2 Mil, Clear
  • S-5104 Uline Trash Liners - 33 Gallon, 1.2 Mil, Black
H-2871 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/24/2018 08:29:09 AM; CNWEB4 -0-0/0.0-1