SofPull® Automatic Paper Towel Dispenser

Georgia-Pacific used their best technology.
  • Engineered not to fail. Motion activated.
  • Settings for sheet length and time delay.
  • Uses 4 "D" batteries (included).
  • SofPull® Dispenser will not function properly without the use of SofPull® Towels.
MODEL
NO.
DESCRIPTION DIMENSIONS
(H x W x D)
PRICE
EACH
ADD TO
CART
H-2861 Dispenser 11 x 13 x 7" $90 ADD
DIMENSIONS:
  • Actual: 10.5 x 12.8 x 6.6" (H x W x D)

STYLE:
  • Does not use a key. Push button to open.

MOUNTING HARDWARE:
  • Not included


SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH28 x 33 x 18 cm11 x 13 x 7"
H-2861 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/17/2019 07:04:02 AM; CNWEB3 -0-0/0.0-1